missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Small Animal Feeding Needles: Curved
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Brand: Cadence Science™ 7912
This item is not returnable.
View return policy
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Curved
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Autoclavable | |
Stainless Steel | |
Small animal, ideal for feeding and dosing | |
1.5 in. | |
0.088 in. |
Curved Animal Feeding Needle | |
Reusable | |
18G | |
0.38 cm | |
0.023 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cadence Science™ Reusable Small Animal Feeding Needles: Curved > Curved; 18 ga x 1.5 in.
Spot an opportunity for improvement?Share a Content Correction