missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Small Animal Feeding Needles: Straight
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Brand: Cadence Science™ 7922
This item is not returnable.
View return policy
Description
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Autoclavable | |
Stainless Steel | |
Small animal, Ideal for feeding and dosing | |
1 in. | |
0.088 in. |
Straight Animal Feeding Needle | |
Reusable | |
18G | |
0.254 cm | |
0.023 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cadence Science™ Reusable Small Animal Feeding Needles: Straight > Straight; 18 ga x 1 in.
Spot an opportunity for improvement?Share a Content Correction