missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ Carina Klein Design™ EXTASE Tinted Safety Glasses
Click to view available options
:
Lens Color: Dark Grey
Description
- DIN EN 166 1 - FT
- Maximum wear comfort with unrestricted field of vision
- Soft, formed nose pad for greater comfort
- Pleasant, soft and non-slip temple construction
- Fashionable and sporty design
- Scratch-proof (super anti-scratch)
- Fog-free (super anti-fog)
- 100% UV protection with innovative UV 400 technology
- Tinted lenses with ultimate side protection
- Stylishly mirrored model
- To use in many work areas with sunning and art incident light radiations for the most different activities (also suitable for leisure activities)
Specifications
Specifications
| Certifications/Compliance | DIN EN 166 |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Dark Gray |
| Product Type | Safety Spectacles |
| Frame Color | Silver-gray, Green |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV Protection |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction