missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Cavity Slide/Plates
Click to view available options
:
Description: 22mm cavity diameter, 2.0mm cavity depth, polished cavities, Dimensions:180mm x 30mm, Surface Treatment:Polished, Thickness: 6mm, Well Count: 24
Description
- Microscope slides/plates with one or more cavities.
- Ground edges.
Specifications
Specifications
| Length (Metric) | 180 mm |
| Width (Metric) | 30 mm |
| Thickness (Metric) | 6 mm |
| Type | Microscope Slide |
| Description | 22mm cavity diameter, 2.0mm cavity depth |
| Dimensions (L x W) | 180 x 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction