missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ CE-Marked Cover Glasses
Click to view available options
Dimensions (L x W):
30 x 24 mm
36 x 24 mm
40 x 24 mm
50 x 24 mm
Quantity:
100/Box
50/Box
Unit Size:
Pack of 100
Pack of 50
Description
- Provided in plastic boxes of either 100 or 50 count
- Thickness 1, 0.13 to 0.16mm
- CE marked
- Available in a range of sizes
Specifications
Specifications
| Shape | Rectangle |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 30 x 24 mm |
| For Use With (Application) | Microscopy and staining |
| Certifications | CE marked |
| Quantity | 100/Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction