missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form
Click to view available options
No. per Pack:
1
12
No. per Case:
12
24
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Specifications
Bottle Surface | Ribbed |
Capacity (Metric) | 5030 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Material | Polystyrene |
No. per Case | 24 |
No. per Pack | 12 |
Sterility | Sterile |
Cell Growth Area | 4250cm2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'