missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR μClear™ 1536-well, Cell Culture-Treated, Flat-Bottom Microplate

Click to view available options
Color:
Black, Clear Bottom
Unit Size:
Pack of 60
Description
Alphanumeric well coding
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic |
| Format | Standard |
| Lid | Without Lid |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Volume (Metric) Working | 3 to 10 μL |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction