missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Centrifuge Tubes
Intended for centrifugation of suspensions such as cells, bacteria, precipitate and others. TPP™ Centrifuge Tubes are manufactured on automatic transport units ensuring quick and careful handling without unnecessary contamination risk.
Brand: TPP™ 91050
Description
Intended for centrifugation of suspensions such as cells, bacteria, precipitate and others. TPP™ Centrifuge Tubes are manufactured on automatic transport units ensuring quick and careful handling without unnecessary contamination risk.
- Manufactured with highest grade of raw material fulfilling requirements of USP Class VI
- White writing circle on screw cap for easy labeling
- Instrument caps cannot be over-tightened; gas and aerosol tight cap
- Graduations down to 0.1 ml / 0.5 ml respectively
- Convenient autoclavable, collapsible racks available
Specifications
50 mL | |
Polypropylene | |
Conical | |
Conical | |
Yes | |
15,500 x g |
Single-use | |
Autoclavable | |
120 mm | |
30 mm | |
Centrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Safety and Handling
Product Identifier
Supplemental information
- (N,N-Dimethyl)methyleneammonium iodide
Supplemental information
- MIXTURE LIST-Contains : N,N-Dimethylmethyleneammonium iodide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP™ Centrifuge Tubes >
Spot an opportunity for improvement?Share a Content Correction