missing translation for 'onlineSavingsMsg'
Learn More
Saint Gobain Life Sciences Chemware™ PFA Narrow Mouth Wash Bottle Product Code.: 11724528

Saint Gobain Life Sciences Chemware™ PFA Narrow Mouth Wash Bottle

Product Code. 11724528
250 mL
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy

Product Code. 11724528

Brand: Saint Gobain Life Sciences D1069066

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Contains the lowest concentration of trace metal ions of all fluoropolymers making it ideal for the ultra-pure requirements of environmental analytical work. Chemware™ PFA Narrow Mouth Wash Bottle can be used to dispense all types of liquids.

  • Molded-in graduation marks
  • Flexible nozzle with 360° swivel; small orifice tip allows accurate content dispensing
  • Inert to all chemicals
  • Leak-proof design
  • Transparent and break resistant
  • Non-stick, easy to clean and provide superior flex life and excellent mechanical strength
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Inner Neck 16.5 mm
Material PFA
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 205.6 mm
Product Type Wash Bottle
Height (English) 8.1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Chemware™ PFA Narrow Mouth Wash Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.