missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromalite™ A860/5952 Macroporous Polyacrylic Resin Crosslinked with Divinylbenzene Strong Anion Exchanger, Purolite™
Chromalite™ A860/5952 is a porous polyacrylic resin crosslinked with DVB. Chromalite™ A860/5952 is an ideal choice, due to its hydrophilic and protein-compatible matrix for food and especially diary applications.
38.56 € - 194.92 €
Specifications
Physical Form | Spherical Beads |
---|---|
Particle Size | 300 to 850 μm |
Volume Total Capacity | 0.8 eq/L |
Product Line | A860/5952 Macroporous Polyacrylic Resin |
Functionality/Interaction Type | Quaternary Ammonium |
Description
Ideal for isolation of proteins, especially for proteins from milk and dairy products.
- Optimal for lactoferrin purification from whey
- Hydrophilic, protein-compatible matrix
- High rigidity
- Suitable for use in industrial columns
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifications
Spherical Beads | |
0.8 eq/L | |
Quaternary Ammonium |
300 to 850 μm | |
A860/5952 Macroporous Polyacrylic Resin | |
1 to 14 |
Safety and Handling
Recommended Storage : Use within 5 years of manufacture date; Store at 2°C to 20°C