missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Amber Glass White Graduated Measuring Flasks
Provided in amber glass for the protection of light-sensitive contents.
Brand: Hirschmann™ 264016127
This item is not returnable.
View return policy
Description
- White graduation
- Class A
- With dated batch identification
- Standard ground and PE stopper
- Manufactured from DURAN™ borosilicate glass for high chemical and thermal resistance
- USP certified
Specifications
Polyethylene | |
10 mL | |
Liquid handling of light-sensitive products | |
Ground 10/19 | |
A | |
Stopper |
Amber | |
Borosilicate Glass | |
90 ± 5 mm | |
Yes | |
Flat |