missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class A PMP Volumetric Flask

Product Code. 10116074
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
90 mm
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Description:
Class A PMP Volumetric Flask with Colored screw cap
Class A PMP Volumetric Flask with NS 10/19 stopper
Class A PMP Volumetric Flask with NS 12/21 stopper
Class A PMP Volumetric Flask with NS 14/23 stopper
Class A PMP Volumetric Flask with NS 19/26 stopper
Class A PMP Volumetric Flask with NS 24/29 stopper
Tolerance:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.40 mL
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 10116074

Brand: VITLAB™ 675040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class A PMP Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly. Available in clear or UV-absorbing, highly transparent PMP for storage of light-sensitive substances.

  • Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
  • With ring mark individually calibrated to ‘In’
  • Class A tolerances according to DIN EN ISO 1042
  • With printed lot number and batch certificate
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Also available with DAkkS calibration certificate or individual quality certificate

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Color Opaque
Description Class A PMP Volumetric Flask with Colored screw cap
Capacity (Metric) 500 mL
Material PMP
Height (Metric) 270 mm
Tolerance ±0.25 mL
Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.