missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Brown Graduated Zero Point Measuring Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs.
83.80 € - 94.20 €
Specifications
Certifications/Compliance | DIN EN ISO 835 |
---|---|
Class | AS |
Material | AR-GLAS |
For Use With (Application) | Volumetric accuracy in pipetting |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10785004
|
Hirschmann™
1100342 |
2 mL |
83.80 €
Pack of 12 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
10426513
|
Hirschmann™
1100365 |
20 mL |
94.20 €
Pack of 6 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- With silver diffusion ink for permanent markings
- Brown graduation marks
- Main point ring graduation
- Zero point at bottom
- Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
- Certified conformity, with dated batch identification
- Graduated to tip
- Calibrated for EX
- Type 2, DIN EN ISO 835
Specifications
DIN EN ISO 835 | |
AR-GLAS | |
Yes | |
0.1 mL | |
360 ±5 mm |
AS | |
Volumetric accuracy in pipetting | |
Brown | |
Diffusion ink | |
Measuring Pipet |