missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Blue Scale
Click to view available options
Graduations:
0.5 mL
1 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 12
Pack of 6
Description
- Highly transparent polypropylene graduated cylinder
- Hexagonal base with bottom studs provides high stability
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| No. per Case | 6Pack |
| Class | B |
| Diameter (Metric) | 58 mm |
| Graduations | 5 mL |
| Limit of Error | ±5mL |
| Shape | Round |
| For Use With (Application) | Food Industry and Volume Measurement |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction