missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels

Product Code. 11552995
Click to view available options
Size (Metric):
12.7 x 36.49 mm (W x H)
19.05 x 23.79 mm (W x H)
20.32 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
6.35 x 36.49 mm (W x H)
W x H: 6.09 mm x 4.19m
W x H: 8 mm x 4.19m
W x H: 9.52 mm x 4.19m
Size (English):
0.240 x 165 in. (W x H)
0.250 x 1.437 in. (W x H)
0.315 x 165 in. (W x H)
0.375 x 165 in. (W x H)
0.500 x 1.437 in. (W x H)
0.750 x 0.937 in. (W x H)
0.800 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11552995

Brand: Brady™ 062688

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-498 vinyl cloth with repositionable rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP82
Labels per Row 1
Quantity 1 Ea.
Shape Rectangle
Size (English) 0.315 x 165 in. (W x H)
Size (Metric) W x H: 8 mm x 4.19m
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (LxW) 4.19 m x 8 mm
Length (English) 165 ft.
Length (Metric) 50.29 m
Width (English) 0.315 in.
Width (Metric) 8 mm
Alternate Part Number THT-93-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.