missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Ballpoint Pen, Capped, Irradiated

Product Code. 18884050 Shop All Micronova Products
Click to view available options
:
Irradiated Ballpoint Pen
This item is not returnable. View return policy

Product Code. 18884050

Brand: Micronova™ PEN02DBIR

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A low-sodium ink, capped ballpoint pen designed with a special poly barrel to limit particle generation.

  • Product Type: Ballpoint Pen
  • Tip: Ball (0.7 mm)
  • Ink: Low Sodium (Blue)
  • Supplied with Cap: Yes
  • Packaging: Individually Double-Bagged
  • Sterility: Sterile
  • Sterilization Method: Irradiation (min. dose 25 kGy)
  • For Use With (Application): Cleanroom Documentation
  • For Use With (Equipment): Cleanroom Paper

Specifications

Material Plastic
Color White
Dimensions (L x W) 14.6 x 0.95 cm (5.75 x 0.375 in.)
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility/Certified for Class 100
Disposable Reusable
For Use With (Application) Cleanroom Documentation
For Use With (Equipment) Cleanroom Paper
Packaging Individually Double-Bagged
Product Type Cleanroom Ballpoint Pen
Sterility Sterile
Tip Style Ballpoint Tip (0.7 mm)
Weight (English) 0.176 oz.
Weight (Metric) 4.989 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.