missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Cleanroom Polypropylene Buckets

103.16 €

Specifications

Capacity (Metric) 22 L
Material Polypropylene
Dimensions 18 x 9.5 x 9.5 in. (45 x 24 x 24 cm)
For Use With (Application) Flat Mops
Height (English) 9.5 in.
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17995231
View Documents Promotion Details
Texwipe™
TX7061
Blue
103.16 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17905241
View Documents Promotion Details
Texwipe™
TX7062
Green
103.16 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Specifications

Specifications

22 L
18 x 9.5 x 9.5 in. (45 x 24 x 24 cm)
9.5 in.
18 in.
9.5 in.
Polypropylene
Flat Mops
24 cm
45 cm
24 cm
Videos
SDS
Documents

Documents

Product Certifications