missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Coiled FEP Tubing

Offers the chemical inertness of our standard FEP tubing combined with the flexibility of a coil

219.00 € - 621.00 €

Specifications

Certifications/Compliance ADCF;European Pharmacopoeia;Non-DEHP;USP;3A;NSF-51;FDA;Non-Phthalate;NSF-6
Autoclavable Autoclavable
Material FEP
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -454°F
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Packaging Quantity Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Packaging Quantity Price Quantity & Availability  
11747278
View Documents
Masterflex™
95821-05
9.6 mm 4 ft./Pk.
621.00 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
11717278
View Documents
Masterflex™
95821-00
3.0 mm 2 ft./Pk.
219.00 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
Description

Description

  • Excellent heat resistance.
  • Low coefficient of friction.
  • Won't deteriorate with age.
  • Tubing withstands temperatures from -454 to +400°F (-270 to +205°C).
  • Sterilized by autoclave, ethylene oxide or dry heat.
  • Choose the size and length that best fits your application.
  • Use tubing with compression fittings.
Specifications

Specifications

ADCF;European Pharmacopoeia;Non-DEHP;USP;3A;NSF-51;FDA;Non-Phthalate;NSF-6
FEP
-454°F
Chemical inertness of our standard FEP tubing combined with the flexibility of a coil. FEP tubing has excellent heat resistance, a low coefficient of friction, and won't deteriorate with age.
Translucent
204°C
Autoclavable
1.6 mm
-270°C
Autoclave, ethylene oxide, or gamma irradiation.
400°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Coiled FEP Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.