missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard Solution, 450000μS/cm, Reagecon™
Shop All Reagecon Products
Click to view available options
Quantity:
500 mL
Specifications
Specifications
Quantity | 500 mL |
Certificate of Analysis | Yes |
Solvent or Matrix | Aqueous |
Conductivity | 450000μS/cm |
Physical Form | Liquid |
Documents
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
CS450M24M1 | Certificate of Analysis | 08/01/2025 | CSKC450M |
CS450M23J1 | Certificate of Analysis | 30/01/2024 | CSKC450M |
CS450M23E1 | Certificate of Analysis | 08/08/2023 | CSKC450M |
CS450M22D1 | Certificate of Analysis | 25/10/2022 | CSKC450M |
CS450M23E1 | Certificate of Compliance | 09/06/2023 | CSKC450M |
Safety and Handling
Product Identifier
- CONDUCTIVITY STANDARD 450,000uS/cm a 25°C
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : hydrochloric acid 37%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Conductivity Standard Solution, 450000μS/cm, Reagecon™ >
Spot an opportunity for improvement?Share a Content Correction