missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Culture Tube with Bayonet Cap
Ideal for optical measurements due to its high clarity.
Brand: Greiner Bio-One 164160
This item is not returnable.
View return policy
Description
- Volume: 12mL
- TC treated
- Skirted
- Sterile
- Red bayonet cap
- Dia. x Height: 16.8 x 100mm
Specifications
Red | |
Culture Tube | |
100 mm | |
TC Treated | |
12 mL | |
Yes |
16.8 mm | |
Bayonet Cap | |
Polystyrene | |
Sterile | |
Skirted |