missing translation for 'onlineSavingsMsg'
Learn More

BOLA Cordless Pumps for Acids and Caustic Solutions

Product Code. 10186950
Click to view available options
Overall Length (Metric):
400 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10186950

Brand: BOLA G87011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cordless Pumps for Acids and Caustic Solutions PP/PTFE/HASTELLOY, without batteries

  • Made of polypropylene, PTFE, Hastelloy™, driven by two commercial 1,5 V batteries (we recommend the use of rechargeable batteries).
  • Powerful – pumping capacity of up to 6 litres per minute free flowing
  • Compact construction
  • Battery operated and therefore usable anywhere
  • Easy handling
  • Very light weight (only 500 g including batteries)
  • Low-risk pumping
  • Also suitable for narrow mouth vessels with ground joint 29/32 or thread GL 45, carboys or barrels

Specifications

Applications For pumping low viscous liquids
Opening Size (Metric) 25 mm
Overall Length (Metric) 600 mm
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.