missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1536-Well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Corning Products
Click to view available options
Color:
Black
Unit Size:
Pack of 50
Description
Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.
- 127 μm film thickness
- 536-well low base, black/clear or white/clear bottom microplates
- Bar coded
- Custom bar codes available for compatibility with the Kalypsys system and with UHTS systems
- Low auto-fluorescence
- Broad chemical resistance including DMSO and alcohol
- High mechanical stability
- Optimized for flatness and uniformity
- Low birefringence
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Lid | Without Lid |
| Culture Area | 0.03 cm2 |
| Array | 32 x 48 |
| Binding Type | TC-Treated |
| Color | Black |
| Material | Cycloolefin Copolymer |
| No. of Wells | 1536 |
| Volume (Metric) Working | 8 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction