missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Cotton Wool

Product Code. p-8009983
Encompass
Click to view available options
Weight (Metric):
700 g
1 kg
Unit Size:
700g
This item is not returnable. View return policy

Product Code. 13287629

Brand: Carl Roth™ PE40.1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Cotton Wool
Material 100% Cotton
For Use With (Application) For filtering and cleaning
Quantity 700 g
Weight (Metric) 700 g
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.