missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy

Product Code. 10689611
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
14 mm
15 mm
18 mm
20 mm
24 mm
30 mm
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 10689611

Brand: Karl Hecht™ 1001/0024

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.

  • 0.13 - 0.16mm thickness
  • Excellent flatness
  • With CE marking
  • Optimum resistance to chemical attack
  • Refractive index finely adapted to microscopes
  • High spectral transmission
  • Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
  • In boxes of 100 pieces, 10 boxes in a carton

Specifications

Product Type Coverslip
Shape Circle
Material Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Diameter (Metric) 24 mm
Certifications CE
Quantity 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.