missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ FC660h, 660 L, Chart Recorder, LN2 Back-up System, 230 V/50 Hz

Click to view available options
Capacity (Metric):
660 L
Unit Size:
Each
Description
CryoCube™ FC660h, 660 L, Chart Recorder, LN2 Back-up System, 230 V/50 Hz- Capacity: 660 L (23,3 ft3)- Consumes only 8,1 kWh/day (230 V)- Floor space needed: 207 x 84.5 cm- Holds up to 52.000 samples- -50 °C to -86 °C- Compatible with CO2/LN2 injection system as backup for highest sample safety
Specifications
Specifications
| Type | Freezers |
| Capacity (English) | 23.3 cu. ft. |
| Capacity (Metric) | 660 L |
| Insulation | Vacuum, Polyurethane Foam |
| Casters | yes |
| Dimensions (D x W x H) Interior | 59 x 147 x 76 cm/23.2 x 57.9 x 29.9 in. |
| Dimensions (L x W x H) Exterior | 84 x 207 x 107.5 cm/81.5 x 33.1 x 42.3 in. |
| Depth (English) Exterior | 33.1 in. |
| Depth (English) Interior | 23.2 in. |
| Depth (Metric) Exterior | 84 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction