missing translation for 'onlineSavingsMsg'
Learn More

Hellma Cylindrical Cell, 120-OS

Cylindrical, macro-type cell constructed of special optical glass with PTFE stoppers.

Brand:  Hellma 120-100-20

Product Code. 15154563

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Cylindrical macro cell type
  • Special optical glass construction
  • PTFE stoppers
Specifications

Specifications

28,000 μL
PTFE
PTFE stoppers
100 mm
OD: 22 mm, ID: 19 mm
Special Optical Glass
102.5 mm
1/Pk
320 to 2500 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.