missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Fine-Graduation Hydrometer without Thermometer, series M100

Calibrated for reference temperature 20°C. The high-graduation density hydrometer without thermometer is DIN rated for many specific gravity measurements.

36.00 € - 53.00 €

Specifications

Quantity 1Each
Type Density Hydrometer
Accuracy ±1g/cm3
Increments 0.0020 g/cm3
Length (Metric) 250 mm
View More Specs

Products 4
Product Code Brand Specific Gravity Range Price Quantity & Availability  
Product Code Brand Specific Gravity Range Price Quantity & Availability  
10221922
View Documents
Amarell™
H809604
0.800 to 0.900 g/cm3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10503182
View Documents
Amarell™
H809606
0.900 to1.000 g/cm3 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10272012
View Documents
Amarell™
H809608
1.000 to 1.100 g/cm3
53.00 €
Each
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
10282012
View Documents
Amarell™
H809610
1.100 to 1.200 g/cm3
44.00 €
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
Description

Description

  • Reference temperature 20°C
  • Each hydrometer length is 250mm
Specifications

Specifications

1Each
±1g/cm3
250 mm
Density Hydrometer
0.0020 g/cm3
20°C
Videos
SDS
Documents

Documents

Product Certifications