missing translation for 'onlineSavingsMsg'
Learn More

Faithful™ Differential Blood Cell Counter

Product Code. 10541514
Encompass
Click to view available options
Dimensions (L x W x H):
250 x 80 x 50mm
320 x 80 x 50mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10541514

Brand: Faithful™ DBC9

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manual incremental counter with a durable ABS plastic outer shell. Faithful™ Differential Blood Cell Counter is ideal for classifying and counting white blood cells.

  • ABS outer shell can resist collision.
  • Color charts of white blood cells are supplied.
  • Bell sound at 100% total record count.
  • Reset knob clears figures.
  • Quality certification: ISO 9001, ISO 13485

Specifications

No. of Keys 5 Keys
Dimensions (L x W x H) 320 x 80 x 50mm
Includes Totalizer
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.