missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bode Chemie™ Dismoclean 26 Acid
Click to view available options
Volume (Metric):
7 kg
Unit Size:
7kg
Specifications
Specifications
| Product Type | Dismoclean 26 Acid |
| Form | Liquid |
| Appearance | Colorless |
| Container Type | Canister |
| Quantity | 1 Ea. |
| Volume (Metric) | 7 kg |
Safety and Handling
Signal Word
- Danger
- Skin corrosion/irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- H314-Causes severe skin burns and eye damage.
- H290-May be corrosive to metals.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P234-Keep only in original container.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction