missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Links with Liebig Condenser and GL Thread
Click to view available options
Standard Taper Joint:
14/23 NS
29/32 NS
Unit Size:
Each
Description
- Distilling links with Liebig condenser
- Outlet with NS cone, water connection with thread GL14
- With socket NS 14/23 for distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifications
Specifications
| Length (Metric) | 250 mm |
| Material | Duran Glass |
| Quantity | 1 Ea. |
| Standard Taper Joint | 14/23 NS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction