missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Links with Socket
Click to view available options
Length (Metric):
150 mm
200 mm
300 mm
Unit Size:
Each
Description
- Distilling links without condenser
- With two vertical NS cones
- With socket
- NS 14/23 for distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifications
Specifications
| Length (Metric) | 200 mm |
| Material | Duran Glass |
| Standard Taper Joint | Cone NS 19/26, Socket NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction