missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Double Spatula

Product Code. 10634765
Click to view available options
Length (Metric):
130 mm
185 mm
250 mm
300 mm
Unit Size:
Each

Product Code. 10634765

Brand: Schneider Gerd™ 3803

Please to purchase this item. Need a web account? Register with us today!

Edge

Use this spatula for a variety of pharmaceutical applications. Schneider Gerd™ Double Spatulas are ideal for use with a wide range of compounds.

  • Spatulas are ideal for working with powders, stirring and mixing
  • Two end shapes offer increased versatility
  • Perfect for miniscule amounts of chemicals
  • Polished stainless steel implements are effortlessly cleaned and corrosion resistant

Specifications

Width (Metric) Blade 10 mm
Dimensions (L x W) 185 x 10 mm
Length (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.