missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for reaction vessel
For processing as a reaction vessel.
50.00 € - 247.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | For processing as a reaction vessel |
No. per Pack | 1/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10664552
|
DWK Life Sciences
210205404 |
1000 mL |
50.00 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10325051
|
DWK Life Sciences
210207105 |
4000 mL |
125.00 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10560112
|
DWK Life Sciences
210206306 |
2000 mL |
72.60 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10305341
|
DWK Life Sciences
210207602 |
6000 mL |
162.00 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10419152
|
DWK Life Sciences
210208607 |
10,000 mL |
247.00 €
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
Description
DURAN™ blanks for reaction vessels are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- Component for further processing into reaction vessels
- Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3) | |
For processing as a reaction vessel | |
1/Pk. | |
Autoclavable |