missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Automatic Burettes Blue Graduations, without Bottle

Product Code. 10612622
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10612622

Brand: Hirschmann™ 354037560

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Titration apparatus
  • Pellet
  • Class AS, DURAN™
  • Blue graduations
  • Certified conformity, with dated batch identification
  • Schellbach stripes for enhanced legibility

Specifications

Closure Type Lateral Stopcock
Capacity (Metric) 50 mL
Length (Metric) 500 mm
Material DURAN
Graduations 0.1 mL
Height (Metric) Scale length 500 mm
Includes No bottle
Scale Blue
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Automatic Titrating Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.