missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Duran Glass Separatory Funnel

Use this ungraduated funnel to separate mixed components of a liquid-liquid solution. Witeg™ Duran Glass Separatory Funnel is designed with resistant materials.

Brand:  Witeg™ 2 677 050

Product Code. 10770415

  • 87.45 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conical shape
  • Duran glass
  • Includes economy needle valve and cap
  • Valve bore: 3mm
  • Thread size: GL 25
  • Supplied in packs of 2
Specifications

Specifications

500 mL
Plug bore 6.0mm
Economy needle valve.
Duran Glass
No
2/PK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.