missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ Ri mLess Test Tubes
Click to view available options
Diameter (Metric):
12 mm
Unit Size:
Pack of 100
Description
- Round bottom
- Rimless
- Heavy wall
- Wall thickness approx. 1mm
- Dimensions approx. 100 x 12mm diameter
Specifications
Specifications
| Color | Clear |
| Length (Metric) | ∼100 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Inner | Approx. 12 mm |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction