missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Volumetric Flask, amber, with UKAS certificate, with ergonomically shaped polyethylene stoppers

The DURAN™ Class A volumetric flasks with UKAS individual certificate, available in clear and brown, are calibrated under defined conditions in accordance with ISO 1042, DIN 12664 and ISO 17025 standards.

Brand:  DWK Life Sciences 246743255

222.30 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15806891

  • 240.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Our DURAN™ volumetric measuring instruments already meet the highest accuracy standard. The DURAN™ range has now been expanded to include the product range of volumetric flasks and measuring cylinders with UKAS individual certificates. This new product line is tested and calibrated according to the requirements of the United Kingdom Accreditation Services (UKAS) and complies with ISO 17025, a standard for worldwide comparability of test and calibration results.

  • The volume content tolerances conform to accuracy Class A
  • High precision due to better visibility of the printed ring mark
  • The white printed image is highly chemically resistant
  • Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
  • Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
  • Maximum minimization of unwanted influences
TRUSTED_SUSTAINABILITY
Specifications

Specifications

75 mm
Borosilicate Glass (3.3), Polyethylene
1/Pk.
Autoclavable
200 mL
Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement
0.15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions