Learn More
DWK Life Sciences DURAN™ Volumetric Flask with UKAS certificate, with ergonomically shaped polyethylene stoppers
Shop All DWK Life Sciences ProductsDescription
Our DURAN™ volumetric measuring instruments already meet the highest accuracy standard. The DURAN™ range has now been expanded to include the product range of volumetric flasks and measuring cylinders with UKAS individual certificates. This new product line is tested and calibrated according to the requirements of the United Kingdom Accreditation Services (UKAS) and complies with ISO 17025, a standard for worldwide comparability of test and calibration results.
- The volume content tolerances conform to accuracy Class A
- High precision due to better visibility of the printed ring mark
- The blue printed image is highly chemically resistant
- Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
- Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
- Maximum minimization of unwanted influences
Specifications
Specifications
| Diameter (Metric) Base | 100 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3), Polyethylene |
| For Use With (Application) | Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement |
| No. per Pack | 1/Pk. |
| Tolerance | ± 0.25 mL |
| Autoclavable | Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.