missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask, Class A, Duran, with Spout and Polyethylene Stopper
Witeg™ Volumetric Flasks, Class A, Duran, with Spout and Polyethylene Stopper are conformity certified, durable, and resistant.
Brand: Witeg™ 3 664 012 A
This item is not returnable.
View return policy
Description
- Class A conformity certified
- ST-Polyethylene stopper
- Blue graduations
- Spout
- Duran borosilicate glass 3.3
- Certificate included in box
Specifications
DIN 12664, ISO 1042 | |
10 mL | |
Stopper | |
ST 10/19 | |
A |
Polyethylene | |
Borosilicate Glass, Duran Glass | |
10 x 19mm | |
Yes | |
Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction