missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Dynamic White Occupational Clogs Ob ESD
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Breathable, lightweight, comfortable occupational clogs
- Comply to EN ISO 20347: 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water repellent white knitted textile
- Non foldable heel strap, adjustable
- Removable active comfort insole
Specifications
Specifications
| Color | White |
| Material | Knitted Fabric |
| Size | 41 |
| Certifications/Compliance (Europe) | ESD dissipative to EN 61340 Climate class 1, Comply to EN ISO 20347: 2012 OB SRC |
| Gender | Unisex |
| Ankle Style | Clogs |
| Waterproof | Water Repellent |
| Product Type | OB SRC ESD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction