missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ EC 35 Cleaner
This highly effective cleaner with active oxygen easily removes organic contaminants, deposits and food residues in an ultrasonic bath.
Brand: Elma™ 5814300000
This item is not returnable.
View return policy
Description
- Suitable for dental prostheses made of metal, ceramics and plastics.
- This highly effective celaner with active oxygen easily removes organic contaminants, deposits and food residues in an ultrasonic bath
Specifications
EC 35 Cleaner | |
4 to 5 | |
100°C | |
Can | |
For clean dental prostheses |
Liquid | |
Blue | |
CE | |
Above -5°C to 35°C | |
10 L |