missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco 0.6 Waste Container
The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.
140.00 €
Specifications
Capacity (Metric) | 0.49 L |
---|---|
Dimensions (L x W x H) | 103 x 53 x 224 mm |
Quantity | 48/Pk. |
Weight (Metric) | 126 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17704864
|
Sharpsguard™
DD509OLR |
Orange |
140.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17714864
|
Sharpsguard™
DD509YLR |
Yellow |
140.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Sharpsguard™ eco 0.6 is ideal for community-based healthcare workers, vets, council operatives and needle exchange.
- This container is already supplied with the lid assembled. Details about how to lock the container and keep the users and contents safe can be found on the label.
- Whilst in use containers should be positioned safely using the base plate 0.6 from our POUDS™ range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.
Specifications
0.49 L | |
103 x 53 x 224 mm | |
48/Pk. | |
126 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title