missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Fittings for BOC High Vacuum Pumps: Centering Ring
Click to view available options
Material:
Polymer
Type:
NW16 Viton Centering Ring
NW25/25 Viton Centering Ring
Unit Size:
Each
Description
- Aluminum centering rings manufactured from high-tech polymer
- Unique slotted design prevents gas bursts
- CX2 polymer can be used at temperatures up to 120°C and is unaffected by most common solvents
- Outgassing rate of the material is 6.6 × 10-8mbar l s-1cm-2
Specifications
Specifications
| Diameter (English) Inside | 31/100 in. |
| Diameter (Metric) Inside | 8 mm |
| For Use With | BOC high vacuum pump |
| Material | Polymer |
| Overall Width (English) | 0.15 in. |
| Size | 3.9 x 8 mm |
| Type | NW16 Viton Centering Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction