missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Embedding Cassettes with Biopsy Perforation
Use Marienfeld Superior™ Embedding cassettes in histology to dehydrate and impregnate tissue sections by Paraffin.
Brand: Marienfeld Superior™ 5252601
This item is not returnable.
View return policy
Description
- Made of high-quality, technical plastic (POM)
- Resistant against the solvents usually used in laboratories
- Different colors offer the possibility of color coding (for example for different users, priorities, etc.)
- With one 45° inclined and 2 vertial marking areas
- The roughness of the marking areas is optimized to allow labelling by different systems: pencil, permanent markers, inkjet or laser printers
- Suitable for all common clamps
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
0.35 mm x 0.35 mm | |
Yes | |
Base and Upper Part Connected by a Hinge | |
POM |
45° | |
500 | |
Yellow | |
Embedding Cassette |