missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 9x9 Grid
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
Brand: National Lab KEA45-V81NA
Additional Details : Weight : 0.20000kg
Description
- Polypropylene construction
- Holds 81 x 12.5 mm diameter tubes
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Natural | |
Square | |
Dry and Refrigerated Storage/Archiving | |
81 (12.5 mm Diameter Tubes) | |
9x9 Grid | |
130 mm | |
0.01 kg |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
Grid, Lid | |
130 mm | |
45 to 53 mm |