missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Eye Wash Bottle ECO with funnel, EY

Product Code. p-7114431
Click to view available options
Product Type:
Eye Wash Bottle, ECO
Eye Wash Bottle, MINI-ECO
Capacity (Metric):
200 mL
600 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10595875

Brand: EKASTU Safety 177011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

EKASTU Eye Wash Bottle ECO with funnel, EY it for the immediate rinsing of eyes after corrosion by acids, basis and other harmful substances. It can be used in upright and horizontal positions.

  • Economical construction
  • PE bottle with screwed-on eye funnel and tilting valve
  • Leak-proof

Specifications

Capacity (Metric) 600 mL
Color Clear
For Use With (Application) Protect against Cold, Heat and Humidity
Height (Metric) 24.5 cm
Material LDPE
Product Type Eye Wash Bottle, ECO
Sterility Sterile
Storage Requirements Ambient Temperature
Weight (Metric) Approx. 85 g
Width (Metric) 5.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.