missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Face Shield
Click to view available options
Length (Metric):
230 mm
Specifications
Specifications
Width (Metric) | 370 mm |
Product Type | Faceshield |
Length (Metric) | 230 mm |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'