missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 3.2 mm, Female Connections, for Plate Mounting with Hose Nozzle
Shop All Bürkle Products
Click to view available options
Tubing Size:
1.6 mm dia. x 36 m
3.2 mm dia x 42 mm
4.8 mm
6.4 mm
6.4 mm dia. x 47 mm
Unit Size:
Each
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Material | POM |
| Overall Length (Metric) | 47 mm |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 4.8 mm |
| Weight (Metric) | 0.008 kg |
| Includes | Valve |
| Color | White |
| Max. Operating Temperature (Metric) | 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction