missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Disposal Boxes

Separate broken and contaminated glassware from other waste.

Brand:  Fisherbrand™ FB55141

Encompass_Preferred

 View more versions of this product

Product Code. 10614572

  • POA / Pack of 6

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • When boxes are full of glass, simply remove the lid and flip up the rear flap to seal
  • Polybag liner for wet glassware can be sealed for safer disposal
  • Prevent injuries from broken glass
  • Printed for maximum visibility
  • Floor Model dimensions: 12L × 12W × 27 in.H (30.5 × 30.5 × 68.6cm)
  • Benchtop Model dimensions: 12L × 12W × 10 in.H (30.5 × 30.5 × 25.4cm)

Specifications

Specifications

12 x 12 x 27 in. (30.5 x 30.5 x 68.6 cm)
30.5 cm
5 in.
Polybag Liner
12 in.
27 in.
68.6 cm
Floor
30.5 cm
Separate broken and contaminated glassware from other waste
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Glass Disposal Boxes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.