missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mild Steel Bow Tongs

Designed using mild steel components, these tongs are a great addition to any laboratory or research environment.

Brand:  Fisherbrand™ FB51452

 View more versions of this product

Product Code. 10354871

This item is not returnable. View return policy

Description

Description

  • Laboratory, mild, steel, bow tong with clear passivated bright finish
  • Supplied in standard packs of 5
Specifications

Specifications

150 mm
410 mm
Laboratory Bow Tongs
5 Pk.
Mild Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Mild Steel Bow Tongs > Length: 410mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.